B Click Medical Bioguard 200 Soft Pack Hand & Surface Wipes

Order Code: ZT3930159S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Powerful & Proven, Effective against 99.99% of bacteria, fungi, viruses, spores and mycobacteria including ESKAPE pathogens. Independently tested to European standards EN13704, EN14476, EN13727, EN16615, EN13624, EN1276, EN1650. Laboratory testing conducted in dirty conditions to reflect real life user situations.Easy to use, Cleans & disinfects; Powered by Biochem. , Use on hands and surfaces ;eliminates need for multiple products; speeds up cleaning. Fast acting with contact time as short as 30 seconds, speeds up cleaning process. Large Wipe Size 200 x 270mm to maximise coverage and clean larger surfaces.Safe, Dermatologically tested, so gentle on skin. No harmful VOC, MEA tested. Alcohol free. Fragrance-free.Suitable for use on:Hands and bodyWork surfaces incl. warehouse work areas Medical rooms Fabric and furnishingsEquipment and utensilsFood preparation areasMedical equipment and suppliesUSG probesDental setup

See full description
Specifications for B Click Medical Bioguard 200 Soft Pack Hand & Surface Wipes
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome