Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Wipes & Cotton Wool
Cotton Wool White Absorbent 500g
Order Code:
ZT2913809S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 +
£40.84
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/safety/wipes-and-cotton-wool/cotton-wool-white-absorbent-500g/p/ZT2913809S
Add to quotation
View all Wipes & Cotton Wool
Description
Cotton Wool White Absorbent 500g COT1000
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cotton Wool White Absorbent 500g
Pack Size
Each
Product Code
COT1000
Pack Quantity
500g
Product Type
Cotton Wool
Size
500g
Sterility
Non-Sterile
Format
Roll
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome