Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Wipes & Cotton Wool
Cotton Wool White Non Absorbant 500g
Order Code:
ZT2913774S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
18-19
weeks
Available
GBP
45.99
https://www.zoro.co.uk/shop/safety/wipes-and-cotton-wool/cotton-wool-white-non-absorbant-500g/p/ZT2913774S
Add to quotation
View all Wipes & Cotton Wool
Description
Cotton Wool White Non Absorbant 500g COT1100
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cotton Wool White Non Absorbant 500g
Pack Size
Each
Product Code
COT1100
Pack Quantity
500g
Product Type
Cotton Wool
Sterility
Non-Sterile
Format
Roll
Size
500g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome