Universal Wipes - Box of 200

Order Code: ZT1180032P

£10.99 Inc VAT (20%)


Description

Pack of 200 large multi-purpose Universal disinfectant wipes to clean and disinfect. Containing a unique, patented antimicrobial formula they can be used as a skin friendly, disinfectant and detergent wipe - replacing the need for multiple wipes and surface cleaners. , Proven to kill at least 99.999% of germs - Clinell Universal Wipes are one of the most effective antimicrobial products on the market. This revolutionary formula contains a mix of different biocides. , Each biocide has a different mechanism of action, reducing the risk of germs developing resistance.

See full description
Specifications for Universal Wipes - Box of 200
  • MFR Part No.
    CM1902
  • Width
    238mm
  • Weight
    1.2133kg
  • Length
    472mm
  • Height
    204mm
  • Colour
    White