0
1
2

Cable Marker Kit - HTY2820018A

Order Code: ZT1121712X

£99.99 Inc VAT (20%)


Description

Ovalgrip range of pre-printed cable markers in a handy kit.
Each kit contains 125 each of colour coded numbers 0-9 and letters L, N, R, S, T, +, - and earth printed black on white.

Features and Benefits:
-Can be directly mounted on to the cable and used as a pre-termination marker
-The shape gives a snug fit onto the cable, ensuring the markers do not easily slip down or around the wire
-Constructed from with flexible polyvinyl chloride, cadmium free (PVC) with self-extinguishing properties, increasing versatility

Typical Applications:
-Suited to mark cable and wire before or after they have been terminated
-Sizes 50 and 85 can be used with Arrowtags for identifying larger cable bundles
-Panel building
-Mass transit
-Utilities
-Telecommunications
-Electrical contracting

See full description
Specifications for Cable Marker Kit - HTY2820018A
  • Type
    Slide-On
  • MFR Part No.
    HO85KIT
  • Overall Length
    4.5mm
  • Colour
    Various
  • Material
    PVC
  • Fixing Method
    Slide-On
  • Pack Quantity
    2250
  • Minimum Cable Diameter
    1.8mm
  • Maximum Cable Diameter
    6.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome