Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Dispenser 100 x Labels 19.1 x 25.4 x 76.2mm White
By HellermanTyton
Order Code:
ZT4980036S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
£179.00
15% off
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/safety/wire-markers/dispenser-100-x-labels-19-1-x-25-4-x-76-2mm-white/p/ZT4980036S
Add to quotation
View all Wire Markers
Description
HellermanTyton DISPENSER 100 X LABELS 19.1X25.4X76.2MM WHITE Wire & Cable Markers RO203
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Dispenser 100 x Labels 19.1 x 25.4 x 76.2mm White
Material
Plastic
Mounting Method
Stick
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome