Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Dispenser 150 x Labels 19.1 x 12.7 x 50.8mm White
By HellermanTyton
Order Code:
ZT4980153S
Qty of 150 for
£216.00
Inc VAT (20%)
£1.44 each
£253.50
14.5% off
Quantity
Price
Discount
1 - 29999
£1.44
0%
30000 +
£1.38
4%
150
Add to basket
This product must be ordered in multiples of 150
Get it in
15-17
working days
Available
GBP
216.00
https://www.zoro.co.uk/shop/safety/wire-markers/dispenser-150-x-labels-19-1-x-12-7-x-50-8mm-white/p/ZT4980153S
Add to quotation
View all Wire Markers
Description
HellermanTyton DISPENSER 150 X LABELS 19.1X12.7X50.8MM WHITE Wire & Cable Markers RO202
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Dispenser 150 x Labels 19.1 x 12.7 x 50.8mm White
Material
Plastic
Mounting Method
Stick
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome