Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable Letter C Chvrn Reel 1000 2-5mm Black on YEL
By HellermanTyton
Order Code:
ZT4991050S
£1.22
each
Inc VAT (20%)
£1,220.00 minimum order value
£1.44
15% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1220.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-letter-c-chvrn-reel-1000-2-5mm-black-on-yel/p/ZT4991050S
Add to quotation
View all Wire Markers
Description
HellermanTyton MRKR CABLE LETTER C CHVRN REEL 1000 2-5MM BLK ON YEL Wire & Cable Markers HGDC2-5C
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable Letter C Chvrn Reel 1000 2-5mm Black on YEL
Material
Plastic
Mounting Method
Suspend
Colour
Yellow
Imprint
Letters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome