Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable Letter K Straight Pack of 1000 2.5-6mm Black on YEL
By HellermanTyton
Order Code:
ZT4978870S
£0.63
each
Inc VAT (20%)
£630.00 minimum order value
£1.01
37.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
630.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-letter-k-straight-pack-of-1000-2-5-6mm-black-on-yel/p/ZT4978870S
Add to quotation
View all Wire Markers
Description
HellermanTyton MRKR CABLE LETTER K STRT PK 1000 2.5-6MM BLK ON YEL Wire & Cable Markers 531-07945
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable Letter K Straight Pack of 1000 2.5-6mm Black on YEL
Material
Plastic
Colour
Yellow
Overall Length
4.5mm
Imprint
Letters
Mounting Method
Suspend
Overall Width
11.5mm
Model
Roller shape