Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable Letter M 0.5-1.5
By Legrand
Order Code:
ZT5098956S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-letter-m-0-5-1-5/p/ZT5098956S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE LETTER M 0.5-1.5 CAB 3 Marking System 38312
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Marker Cable Letter M 0.5-1.5
Overall Length
5mm
Imprint
Letters
Core Diameter
0.8 - 1.4mm
Material
Plastic
Mounting Method
Snap
Colour
Yellow
Model
Booklet shape
Overall Width
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome