Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable Letter S 0.5-1.5
By Legrand
Order Code:
ZT5099151S
Qty of 300 for
£432.00
Inc VAT (20%)
£1.44 each
300
Add to basket
This product must be ordered in multiples of 300
Get it in
15-17
working days
Available
GBP
432.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-letter-s-0-5-1-5/p/ZT5099151S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE LETTER S 0.5-1.5 CAB 3 Marking System 38318
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable Letter S 0.5-1.5
Imprint
Letters
Overall Length
5mm
Colour
Yellow
Material
Plastic
Mounting Method
Snap
Core Diameter
0.8 - 1.4mm
Overall Width
3mm
Model
Booklet shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome