Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No. 0 1.5-2.5 Black
By Legrand
Order Code:
ZT5098446S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4.5%
20000 +
£1.33
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-0-1-5-2-5-black/p/ZT5098446S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE NO. 0 1.5-2.5 BLACK CAB 3 Marking System 38220
Tags:
#BulkDiscount
Specifications
Specifications for Marker Cable No. 0 1.5-2.5 Black
Imprint
Numbers
Mounting Method
Snap
Core Diameter
1.4 - 1.8mm
Overall Length
5.6mm
Material
Plastic
Colour
Black
Model
Booklet shape
Overall Width
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome