Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable NO.0 Straight Pack of 1000 2.5-6mm Black
By HellermanTyton
Order Code:
ZT4981978S
£1.79
each
Inc VAT (20%)
£1,790.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1790.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-0-straight-pack-of-1000-2-5-6mm-black/p/ZT4981978S
Add to quotation
View all Wire Markers
Description
HellermanTyton MARKER CABLE NO.0 STRAIGHT PK 1000 2.5-6MM BLACK Wire & Cable Markers 531-07728
Specifications
Specifications for Marker Cable NO.0 Straight Pack of 1000 2.5-6mm Black
Material
Plastic
Mounting Method
Suspend
Imprint
Numbers
Overall Length
4.5mm
Colour
Black
Overall Width
11.5mm
Model
Roller shape