Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No. 4 0.5-1.5 Yellow
By Legrand
Order Code:
ZT5098217S
£1.44
each
Inc VAT (20%)
£1,728.00 minimum order value
Add to basket
Minimum order quantity: 1200.
Get it in
15-17
working days
Available
GBP
1728.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-4-0-5-1-5-yellow/p/ZT5098217S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE NO. 4 0.5-1.5 YELLOW CAB 3 Marking System 38214
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable No. 4 0.5-1.5 Yellow
Overall Length
5mm
Imprint
Numbers
Material
Plastic
Core Diameter
0.8 - 1.4mm
Mounting Method
Snap
Colour
Yellow
Overall Width
3mm
Model
Booklet shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome