Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No. 5 0.5-1.5 Green
By Legrand
Order Code:
ZT5098277S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-5-0-5-1-5-green/p/ZT5098277S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE NO. 5 0.5-1.5 GREEN CAB 3 Marking System 38215
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Marker Cable No. 5 0.5-1.5 Green
Imprint
Numbers
Material
Plastic
Overall Length
5mm
Mounting Method
Snap
Colour
Green
Core Diameter
0.8 - 1.4mm
Overall Width
3mm
Model
Booklet shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome