Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No.5 Straight Pack of 1000 2.5-6mm Green
By HellermanTyton
Order Code:
ZT4984160S
£1.22
each
Inc VAT (20%)
£1,220.00 minimum order value
£1.44
15% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1220.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-5-straight-pack-of-1000-2-5-6mm-green/p/ZT4984160S
Add to quotation
View all Wire Markers
Description
HellermanTyton MARKER CABLE NO.5 STRAIGHT PK 1000 2.5-6MM GREEN Wire & Cable Markers 531-07733
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable No.5 Straight Pack of 1000 2.5-6mm Green
Overall Length
4.5mm
Mounting Method
Suspend
Colour
Green
Imprint
Numbers
Material
Plastic
Overall Width
11.5mm
Model
Roller shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome