Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No. 6 0.5-1.5 Blue
By Legrand
Order Code:
ZT5098383S
£1.44
each
Inc VAT (20%)
£1,728.00 minimum order value
Add to basket
Minimum order quantity: 1200.
Get it in
15-17
working days
Available
GBP
1728.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-6-0-5-1-5-blue/p/ZT5098383S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE NO. 6 0.5-1.5 BLUE CAB 3 Marking System 38216
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable No. 6 0.5-1.5 Blue
Colour
Blue
Overall Length
5mm
Imprint
Numbers
Core Diameter
0.8 - 1.4mm
Mounting Method
Snap
Material
Plastic
Model
Booklet shape
Overall Width
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome