Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No. 6 4-6 Blue
By Legrand
Order Code:
ZT5098456S
Qty of 100 for
£149.00
Inc VAT (20%)
£1.49 each
Quantity
Price
Discount
1 - 9999
£1.49
0%
10000 - 19999
£1.43
4%
20000 +
£1.37
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
149.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-6-4-6-blue/p/ZT5098456S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE NO. 6 4-6 BLUE CAB 3 Marking System 38236
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Marker Cable No. 6 4-6 Blue
Overall Length
8mm
Core Diameter
2.3 - 2.8mm
Material
Plastic
Imprint
Numbers
Colour
Blue
Mounting Method
Snap
Overall Width
3mm
Model
Booklet shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome