Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No. 9 0.5-1.5 White
By Legrand
Order Code:
ZT5098459S
£1.44
each
Inc VAT (20%)
£1,728.00 minimum order value
Add to basket
Minimum order quantity: 1200.
Get it in
15-17
working days
Available
GBP
1728.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-9-0-5-1-5-white/p/ZT5098459S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE NO. 9 0.5-1.5 WHITE CAB 3 Marking System 38219
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable No. 9 0.5-1.5 White
Overall Length
5mm
Material
Plastic
Imprint
Numbers
Colour
White
Mounting Method
Snap
Core Diameter
0.8 - 1.4mm
Overall Width
3mm
Model
Booklet shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome