Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable SYMBOL/1.5-2.5
By Legrand
Order Code:
ZT5098844S
Qty of 300 for
£447.00
Inc VAT (20%)
£1.49 each
300
Add to basket
This product must be ordered in multiples of 300
Get it in
15-17
working days
Available
GBP
447.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-symbol-1-5-2-5/p/ZT5098844S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE SYMBOL/1.5-2.5 CAB 3 Marking System 38280
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable SYMBOL/1.5-2.5
Mounting Method
Snap
Material
Plastic
Core Diameter
1.4 - 1.8mm
Overall Length
5.6mm
Colour
Yellow
Imprint
Symbols
Model
Booklet shape
Overall Width
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome