Marker Cable Symbol Earth 0.5-1.5 - 38276

Order Code: ZT5098543S

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3211.5%
200 +£1.2516.5%


Description

Legrand MARKER CABLE SYMBOL EARTH 0.5-1.5 CAB 3 Marking System 38276

Specifications for Marker Cable Symbol Earth 0.5-1.5 - 38276
  • Mounting Method
    Snap
  • Overall Length
    5mm
  • Imprint
    Symbols
  • Material
    Plastic
  • Core Diameter
    0.8 - 1.4mm
  • Colour
    Yellow
  • Overall Width
    3mm
  • Model
    Booklet shape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome