Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
PA1-BW-V 1000PIECE Multi Pack (5 x 200 Loose)
By Partex
Order Code:
ZT5091569S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/safety/wire-markers/pa1-bw-v-1000piece-multi-pack-5-x-200-loose/p/ZT5091569S
Add to quotation
View all Wire Markers
Description
Partex PA1-BW-V 1000PIECE MULTI PACK (5 X 200 LOOSE) Single Character Cable Markers PA1-MBW.V
Specifications
Specifications for PA1-BW-V 1000PIECE Multi Pack (5 x 200 Loose)
Imprint
Letters
Overall Length
3mm
Material
Plastic
Colour
White
Overall Width
4.2mm