1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. General Purpose Tapes
0
1
2

General Purpose Vinyl Tape


Select
See all variants from
£4.99Inc VAT (20%)

See all variants from £4.99

Description

Suitable for all non-critical applications, including colour coding, bundling and safety marking, these non-corrosive, flexible vinyl tapes are ideal for protecting parts, equipment, and products from abrasions.

Features and Benefits
• Maintains vivid colour over time for long-lasting quality
• Can be applied by hand or with a floor applicator
• Ideal for marking applications in light traffic areas

Typical Applications
• Industrial use

See full description

Feature Attributes

Material:
Vinyl
Roll Width:
50 mm
Adhesive Type:
Rubber
Tape Type:
Hazard Warning Tape
Application Area:
Internal,External
Roll Length:
33 m
More attributes