AT8 Hazard Warning Tapes

AT8 Hazard Warning Tapes


Select
Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

These warning tapes are suitable for both machine and hand application.

Features and Benefits
• Flexible, water resistant tapes with good abrasion resistance and a high level of adhesion
• UV resistant, non-corrosive adhesive that can be walked on immediately after application

Typical Applications
• Warehouses
• Workshops

See full description

Feature Attributes

Series:
AT8
Thickness:
0.14 mm
Material:
PVC
Length:
33 m
Maximum Operating Temperature:
60 °C
Adhesive Material:
Rubber Resin
More attributes
Product Reviews -
5 years ago by David
Not used yet but is what I wanted at a good price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome