Car Ramp Extensions 400kg Each/800kg per Pair

Order Code: ZT1224976P

£49.99 Inc VAT (20%)


Description

Steel construction car ramp extensions to decrease ascent angle. Ideal for sports cars and vehicles with low ground clearance. Attaches to standard car ramps with a minimum width of 195mm. Suitable for use with Model No. CAR2000.

Specifications for Car Ramp Extensions 400kg Each/800kg per Pair
  • MFR Part No.
    CAR2001
  • Nett Weight
    6.16kg
  • Maximum Width
    195mm
  • Length
    630mm
  • Load Bearing Capacity
    800kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome