Car Ramps 2.5 Ton

Order Code: ZT5115996S

£149.99 Inc VAT (20%)


Description

These car ramps have a 2.5-tonne capacity. Made from high-quality materials, they ensure safety with their two-piece design, easy storage, and lightweight portability. Designed for tires up to 230mm, with a lifting height of 170mm for secure access beneath your vehicle.

Features and Benefits
• 2.5-tonne weight capacity per pair
• Two-piece design
• Size: 900mm x 210mm x 300mm
• CE & UKCA certified for safety compliance

See full description
Specifications for Car Ramps 2.5 Ton
  • Capacity
    2.5t
  • MFR Part No.
    7297

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome