DnA Access Ramp 1200mm x 700mm

Order Code: ZT3805165S

£339.99 Inc VAT (20%)


Description

The perfect handy tool to bridge any threshold!
Manufactured using quality lightweight aluminium and an easy rest on connection allows easy deployment by one person and easy to store taking minimal space when not in use. The serrated flooring ensures traction during any form of weather while allowing wheelchairs to pushed with minimal effort. Our ramps are tapered straight to the ground and the threshold/doorway, leaving a smooth incline/decline for the perfect transition to and from any building step and doorway. The ramp can be supplied with nylon handles for easier handling and also handrail for further support when being used.

All our access ramps are tried and tested to a SWL of 500kg and for heavy duty 1000kg though this can be modified to much greater capacity. We pride ourselves on offering variety, with lengths starting from 600mm up to 1800mm and widths starting from 700mm up to 10000mm covering most wheelchair and mobility scooter widths while offering the capability of further bespoke sizes when needed. Check out our bespoke access page for more bespoke solutions and permanent fixed ramps.

Features
Lightweight for easy handling

Hand welded for durability that lasts

Hook on connection also available

Manufactured from lightweight aluminium (type 6082 and equivalent)

No fitting required

Load tested and certified to 500kg

Edges on each side of the ramp to avoid steering off.

Easily stored flat or upright when not in use.

No threshold/doorway modification required. Place and go!

Nylon Handles Available

Handrail Available

Please account for the thickness of materials used: The functional width of the ramp is 50mm less than it’s total. On models over 2.5m in Length, or with a SWL of >750kg, this reduction is 90mm

For safety reasons, we recommend that the ramp only be used to a height not exceeding one-sixth its length – or \(Hmax = L/6\)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome