Double Sided Mobile Access Platforms Overall H X W X D mm 3580 X 1230 X 3471 Platform Height mm 2500

Order Code: ZT3487713S

£6,199.99 Inc VAT (20%)


Description

Ideal for access to mezzanine floors and servicing large plant machinery.Two step options: 'standard' 54º angle for confined areas, and shallow slope' 48º angle for ease of use.Large platform W x D: 800 x 1700mm.Extra wide treads W x D: 750 x 182mm.Steel mesh treads and platform.Fitted with lever operated retractable castors, and safety bar to prevent access whilst deployed.Supplied with a fixed handrail at the end of the platform, and 1 hook-on platform handrail (additional hook-on handrails available) .Platform extensions bridge the gap between platform and access area.Capacity:300kg3 yr guarantee.Made in the UK.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome