Sturdy plastic folding dog/pet ramp. Safe access for all dog breeds into vehicles boot. Lightweight with a convenient carrying handle when folded. Non-slip surface with raised edges prevents sideways movement. Supports up to 75kg maximum load weight. Unfolded product size: L 152 x W 40.5 x H 12.5cm. Folded product size: L 43 x W 40.5 x H 25.5cm.