Automatic locking and unlocking side gate.Low level, rear and overhead mesh protection.Safety harness attachment rings.Dimensions: L1220 x W1220 x H2320.Self-draining non-slip floor.Zinc plated heel pins for safe attachment to truck.Maximum fork section 150 x 50 mm at 525 centres.Bright orange colour for safety.Capacity: 500kg.Made in the UK.PLEASE NOTE: 4 leg chains for crane slung option not included.