A pair of high-quality, lightweight loading ramps. Stable and secure platform for loading and unloading. Galvanised steel construction supports up to 400kg (200kg per ramp) Non-slip tread for versatile use at various load heights. Suitable for motorcycles, lawn mowers, tractors and quad bikes. Product size: 135 x 22.5 x 4.5cm.