Heavy Duty 2.5 Toner Plastic Car Lifting Ramps Automotive Vehicle Garage 1 Pair

Order Code: ZT3348774S

£71.99 Inc VAT (20%)
£84.9915% off


Description

EASY AND SAFE VEHICLE MAINTENANCE: Lifts cars for small servicing tasks underneath.
NOTE: Not suitable for modified cars or super cars with ultra-low chassisSTRONG PLASTIC CONSTRUCTION: Ensures long lasting performance of the caravan levelling ramps.ANTI-SKID SURFACE: Cars can drive safely onto the campervan levelling ramps.INTERLOCKING DESIGN: Allows our van ramp easy to store when not in use.DIMENSIONS: Whole: 91L x 30W x 21H (cm) Track Width: 30cm. Maximum ramp height: 21cm. Maximum load capacity: 5ton (per set) .

See full description
Specifications for Heavy Duty 2.5 Toner Plastic Car Lifting Ramps Automotive Vehicle Garage 1 Pair
  • Track Width
    30cm
  • Product Type
    Car Lifting Ramps
  • Maximum Ramp Height
    21cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome