0
1
2
3
4
5

Hydraulic Car Ramps 3 Tonne

Order Code: ZT3961482S

£239.99 Inc VAT (20%)
£259.997.5% off


Description

Elevate your garage's capabilities with these heavy-duty hydraulic car ramps, the essential tool for any mechanic, ensuring effortless vehicle maintenance. This set includes two sturdy steel ramps, with an impressive combined weight capacity of 3-tonnes.

These car ramps each feature a manually operated bottle jack equipped with powerful hydraulic capabilities, allowing you to effortlessly raise the platform from 305mm to a convenient working height of 390mm. This height adjustment feature ensures you have the perfect angle for various maintenance tasks.

With a platform size of 340 x 260mm and a capacity for tires up to 245mm in width, these ramps are well-suited for a wide range of vehicles from small cars to light trucks. Combined with their heavy-duty steel construction, these ramps are built to withstand heavy loads and long-term use, ensuring they'll be a trusted tool in your garage for years to come.

One standout feature is their compact design which doesn't compromise on strength, making them an ideal choice for busy garages or workshops with limited space. When not in use, these car ramps can be conveniently stored away, providing a clutter-free environment that's perfect for small workspaces.

Safety is paramount, and our car ramps are designed with non-slip surfaces and a secure locking bolt to keep your vehicle stable and secure during maintenance. What's more, the hydraulic cylinders are equipped with an overload valve to ensure that the system operates within safe pressure limits, protecting both the equipment and personnel.

Upgrade your garage with our heavy-duty steel hydraulic car ramps and experience the convenience, durability, and safety that every automotive enthusiast deserves.



Product Features:


* Impressive 3 Tonne Total Capacity
* Heavy Duty Steel Construction
* 305 - 390mm Lifting Height
* 340 x 260mm Platform Size
* 2 x Manual Hydraulic Bottle Jacks

Specifications:


* Colour: Blue
* Material: Steel
* Weight: 35kg
* Height: 305mm/30.5cm/12"
* Raised Height: 390mm/39cm/15.4"
* Width: 340mm/34cm/13.4"
* Length: 1140mm/114cm/44.9"
* Capacity Per Ramp: 1.5 Tonne/1500kg
* Total Capacity: 3 Tonne/3000kg
* Platform Size: 340mm x 260mm
* Max Tyre Width: 245mm

Box Contents:


* 2 x 1.5 Tonne Hydraulic Ramps

See full description
Specifications for Hydraulic Car Ramps 3 Tonne
  • Weight
    35kg
  • Product Type
    Hydraulic Car Ramps
  • Material
    Steel
  • Length
    1140mm
  • Width
    340mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome