Kerb Ramp Pack of 2

Order Code: ZT3079702S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£88.345%


Description

Depth mm: 490.
Dimensions: H x W x D mm: 100 x 310 x 490.
Height mm: 100.
Material: Rubber.
Product Type: Single piece ramps.
Type: Set of 2 x ramps.
Weight kg: 6.5.
Width mm: 310.Tough rubber moulding with carry handle. Use individually or link in line. Rise height of 100mm (suits most kerbs) Suits all weights of vehicles. W x D x H: 490 x 310 x 100mm. Weight: 10kg. 2 pre-drilled holes for optional fixing.

See full description
Specifications for Kerb Ramp Pack of 2
  • Material
    Rubber
  • Type
    Set Of 2 X Ramps
  • Weight
    6.5kg
  • Width
    310mm
  • Height
    100mm
  • Depth
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome