Loading Ramp, Zinc Plated, LxW 1200 X 1000mm

Order Code: ZT2694038S

£999.99 Inc VAT (20%)


Description

Loading ramp, zinc plated, LxW 1200 x 1000 mm. Supplied = assembled. Length = 1200 mm. Width = 1000 mm. Material = sheet steel. Finish = zinc plated. Product type = accessories for hazardous material containers.

Specifications for Loading Ramp, Zinc Plated, LxW 1200 X 1000mm
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Width
    1000mm
  • Length
    1200mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome