Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Access Ramps & Platforms
Metro Mobility 50cm Kerb Threshold Ramp
By RampCentre
Order Code:
ZT1066297S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/storage-and-handling/access-ramps-and-platforms/metro-mobility-50cm-kerb-threshold-ramp/p/ZT1066297S
Add to quotation
View all Access Ramps & Platforms
Description
Contract Kerb Type Threshold Ramp
Specifications
Specifications for Metro Mobility 50cm Kerb Threshold Ramp
Colour
Silver
MFR Part No.
MMT5
Overall Length
50cm
Warranty
1year
Overall Width
70cm
Lifespan
10Years
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome