Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Access Ramps & Platforms
Metro Mobility Half Step 40cm x 50cm
By RampCentre
Order Code:
ZT1066311S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/storage-and-handling/access-ramps-and-platforms/metro-mobility-half-step-40cm-x-50cm/p/ZT1066311S
Add to quotation
View all Access Ramps & Platforms
Description
Your benefits:
generous step area
drainage holes
weather resistant
anti slip surface
See full description
Specifications
Specifications for Metro Mobility Half Step 40cm x 50cm
Colour
Grey
MFR Part No.
MHSS
Warranty
1year
Lifespan
10Years
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome