Metro Mobility Rubber Threshold Ramp 5.7cm High x 34.3cm Long x 91.4cm Wide

Order Code: ZT1066300S

£159.99 Inc VAT (20%)


Description

GREAT VALUE RUBBER THRESHOLD RAMP FOR SINGLE DOOR WIDTH THRESHOLDS.
YOUR BENEFITS:
Unobtrusive appearance
Huge weight capacity
Can be trimmed to fit many thresholds
Can be used internally or externally
Anti-slip surface
12 month warranty

See full description
Specifications for Metro Mobility Rubber Threshold Ramp 5.7cm High x 34.3cm Long x 91.4cm Wide
  • Colour
    Black
  • MFR Part No.
    MRW6
  • Overall Length
    34cm
  • Overall Width
    91cm
  • Warranty
    1year
  • Lifespan
    10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome