Modular Universal Loading Ramp, LxWxH 1000 X 670 X 150mm, Black

Order Code: ZT2688987S

£219.99 Inc VAT (20%)


Description

Modular universal loading ramp, LxWxH 1000 x 670 x 150 mm, black. Supplied = assembled. Length = 1000 mm. Width = 670 mm. Material = polyethylene (MDPE) Max. load = 250 kg. Height = 150 mm. Colour = black. Product type = accessories for 200 l sump trays. Suitable for the most popular drum trucks, ergonomic slope of 11°, anti-slip surface. Extremely robust - for demanding industrial applications, indoors and outdoors. Several ramp components can be connected to each other and be individually expanded. For sump trays, depots etc. with different heights. Integrated guidance system for additional safety. Robust construction made of chemical, temperature and UV resistant, hardwearing polyethylene (MDPE) Access width 670 mm, total width 750 mm. Several ramp modules can be connected to each other and platform modules (see Accessories) can be placed underneath them to combine them into loading ramps with a height of 150 - 450 mm and length of 1000 - 2500 mm: 1 ramp module: Height 150 mm, length 1000 mm 2 ramp modules + 1 platform module: Height 300 mm, length 1750 mm 3 ramp modules + 3 platform modules: Height 450 mm, length 2500 mm Max. load 250 kg. Fast, easy and safe self assembly.

See full description
Specifications for Modular Universal Loading Ramp, LxWxH 1000 X 670 X 150mm, Black
  • Material
    Polyethylene (MDPE)
  • Colour
    Black
  • Product Type
    Accessories for 200 L Sump Trays
  • Supplied
    Assembled
  • Width
    670mm
  • Height
    150mm
  • Length
    1000mm
  • Load Capacity
    250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome