Permaramp-entry Flap 45cm Long

Order Code: ZT1066233S

£499.99 Inc VAT (20%)


Description

The ultimate threshold accessory for the Permaramp-Adjust ramps
ADD THIS INTEGRAL HINGED RAMP FLAP ACCESSORY TO THE PERMARAMP-ADJUST FOR SEAMLESS TRAVEL OVER THE THRESHOLD AND RIGHT INTO THE PROPERTY.
Your benefits:
Hand strap for fast and easy operation
Excellent for sliding and inward opening doors
Unique Gripdeck™ surface on both sides

Not Suitable for the Permaramp-Original Super Wide or the Permaramp-Adjust Super Wide

See full description
Specifications for Permaramp-entry Flap 45cm Long
  • Colour
    Grey
  • MFR Part No.
    PE5
  • Overall Length
    45cm
  • Warranty
    2year
  • Overall Width
    76cm
  • Lifespan
    10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome