Platform Module For Universal Loading Ramp, LxWxH 750 X 795 X 165mm, Black

Order Code: ZT2688973S

£219.99 Inc VAT (20%)


Description

Platform module for universal loading ramp, LxWxH 750 x 795 x 165 mm, black. Supplied = assembled. Length = 750 mm. Width = 795 mm. Material = polyethylene (MDPE) Max. load = 250 kg. Height = 165 mm. Colour = black. Product type = accessories for 200 l sump trays. For placement underneath the modular universal loading ramp as an extension. As platform steps for accessing drum sumps, depots, containers etc. Anti-slip surface. Robust construction made of chemical, temperature and UV resistant, hardwearing polyethylene (MDPE) Several ramp modules can be connected to each other and platform modules can be placed underneath them to combine them into loading ramps with a height of 150 - 450 mm and length of 1000 - 2500 mm: 1 ramp module: Height 150 mm, length 1000 mm 2 ramp modules + 1 platform module: Height 300 mm, length 1750 mm 3 ramp modules + 3 platform modules: Height 450 mm, length 2500 mm Max. load 250 kg. Fast, easy and safe self assembly.

See full description
Specifications for Platform Module For Universal Loading Ramp, LxWxH 750 X 795 X 165mm, Black
  • Material
    Polyethylene (MDPE)
  • Colour
    Black
  • Product Type
    Accessories for 200 L Sump Trays
  • Supplied
    Assembled
  • Height
    165mm
  • Length
    750mm
  • Width
    795mm
  • Load Capacity
    250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome