0
1
2
3
4
5

T-Mech Foldable Motorbike Ramp

Order Code: ZT3960348S

£79.99 Inc VAT (20%)
£93.9914.5% off


Description

Roll away without the hassle with the T-Mech foldable motorbike ramp! Gone are the days of trying to lift your bike into the back of a van with this safe, stress-free ramp.

To ensure stability and safety, a free ratchet strap is included to secure your ramp to the trailer or van before using. When you are finished, this handy gadget folds up into a compact size- perfect for storing in the back of your van! If this wasn't already excellent, there are also two handles so you can carry your ramp with ease.

The non-slip serrated grip makes this ramp ideal, even in wet weather conditions. Made from A3 steel, the T-Mech motorbike ramp is durable and strong, ensuring to see you through all of your motorbiking adventures!

Product Features:


* Compact and portable- conveniently folds with 2 carry handles
* Non-slip- great even in wet weather
* Durable and strong
* Includes a FREE ratchet strap Specifications:


* Maximum Capacity: 200Kg
* Ramp and Plate Material: A3 Steel
* Handles Material: PVC
* Weight: 8.6Kg
* Height: 0.06m/6cm/2.4"
* Depth: 0.24m/24cm/9.5"
* Width: 1.89m/189cm/74.4"

See full description
Specifications for T-Mech Foldable Motorbike Ramp
  • Weight
    8.6kg
  • Product Type
    Foldable Motorbike Ramp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome