0
1
2
3
4
5

The Butterfly Ramp - Large

Order Code: ZT1427219S

£699.99 Inc VAT (20%)


Description

This totally unique bridge ramp automatically adjusts as it is placed to suit all threshold types, with no user adjustment required.

Your benefits:
So fast and easy to use, and perfect for any mobility device
Low profile design for a shallow and safe gradient
Two convenient sizes to cover thresholds of up to 6 inches or more
All weather full width non-slip surface folds inside when carrying for extra safety, with integral comfort carrying handles
Registered designs, patents and patents pending

Height Range:
0cm -10cm plus
(0ins – 4ins plus)

Width:
70cm (28ins)

Weight Capacity:
350kg (55st)

Product Weight:
6.8kg (15lbs)

Stored Dimensions L x H x D:
70 x 48 x 4cm
( 28 x 19 x 1.5ins)

See full description
Specifications for The Butterfly Ramp - Large
  • Colour
    Black
  • MFR Part No.
    DVBL
  • Overall Length
    120cm
  • Warranty
    2year
  • Lifespan
    10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome