0
1
2

Traffic-line Kerb Ramp

Order Code: ZT1255343P

£119.99 Inc VAT (20%)


Description

TRAFFIC-LINE Kerb Ramps are an effective and convenient way to allow vehicles, trolleys and wheelchairs to mount kerbs easily. Readily transportable they can be used in various locations such as warehouses, industrial plant, and by private motorists, delivery drivers, etc. Available in two heights to meet most applications. The ramps, which include highly visible yellow reflective panels, also feature channels in the base which allow for the passage of rainwater or can be used to channel cables through etc. These ramps can also be permanently fixed through pre-formed bolt holes.

See full description
Specifications for Traffic-line Kerb Ramp
  • MFR Part No.
    279.20.108
  • Colour
    Yellow/Black
  • Material
    Rubber
  • Overall Length
    600mm
  • Type
    Kerb Ramp
  • Overall Height
    150mm
  • Overall Width
    360mm
  • Additional Features
    Quick and easy to deploy, Can be bolted in place with 3 fixings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome