Welcome Wide Kit A 360cm (Double Handrail Both Sides) Original Graphite

Welcome Wide Kit A 360cm (Double Handrail Both Sides) Original Graphite

Order Code: ZT5576808S

£3,699.99 Inc VAT (20%)


Description

Attractive modular ramp solution that suits your budget, needs and timescales
Your benefits:

Complies fully with Building Regulations Document M for dwellings
Order in kits for simple, effective specifying and ordering
Extremely durable construction and finish – designed for years of outdoor use
CAD drawings available for any variation on request
Easily modified, adapted and reused
Handrails – Durable yet ‘warm to the touch’

Adjustable legs – Adjust to suit ground variations and a huge range of step heights

Doorplate – Standard 75cm wide doorplate supplied, optional self-supporting and wide versions also available

Strength – Built to last, the system has a huge 500kg capacity

See full description
Specifications for Welcome Wide Kit A 360cm (Double Handrail Both Sides) Original Graphite
  • Length
    360cm
  • Colour
    Graphite
  • Product Type
    Ramp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome