0
1
2

Welcome Wide Kit B 480cm (Double Handrail Both Sides) Original Graphite

Order Code: ZT5576815S

£6,999.99 Inc VAT (20%)


Description

A very practical installation layout, complying with the requirements for a resting platform at the top of a ramp. Wide ramp kits include the new generous size 150cm square platform.
Your benefits:

Complies fully with Building Regulations Document M for dwellings
Order in kits for simple, effective specifying and ordering
Extremely durable construction and finish – designed for years of outdoor use
CAD drawings available for any variation on request
Easily modified, adapted and reused
Handrails – Durable yet ‘warm to the touch’

Adjustable legs – Adjust to suit ground variations and a huge range of step heights

Platforms – 3 platform sizes available, and join together if greater size is required

Doorplate – Standard 75cm wide doorplate supplied, optional self-supporting and wide versions also available

Strength – Built to last, the system has a huge 500kg capacity

See full description
Specifications for Welcome Wide Kit B 480cm (Double Handrail Both Sides) Original Graphite
  • Capacity
    500kg
  • Product Type
    Wide Ramp Kit
  • Length
    480cm
  • Colour
    Original Graphite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome