Wide Kerb Ramp With Extra Grip

Order Code: ZT3083817S

£179.99 Inc VAT (20%)


Description

Capacity kg: 350.
Colour: Yellow/black.
Depth mm: 760.
Dimensions: H x W x D mm: 110 x 1282 x 760.
Height mm: 110.
Inside Width mm: 1220.
Internal Width mm: 1220.
Load Capacity kg: 350.
Material: Plastic.
Product Type: Ramps.
Weight kg: 10.
Width mm: 1282.Patented flexi-edge technology reduces unwanted movement using rubber on the underside and edges to grip the surface and avoid slipping. Complies with disability codes and HAUC 2018/01 advice note. Suitable for 60-160mm kerb heights. Anti-slip/Hi-vis surface. Pre-drilled holes where fixing maybe required. 100% recycable. UK made. Load capacity - 350kg. Internal width - 1220mm. Overall H x W x D - 110 x 1280 x 760mm.

See full description
Specifications for Wide Kerb Ramp With Extra Grip
  • Colour
    Yellow/Black
  • Material
    Plastic
  • Capacity
    350kg
  • Weight
    10kg
  • Width
    1282mm
  • Internal Width
    1220mm
  • Height
    110mm
  • Depth
    760mm
  • Inside Width
    1220mm
  • Load Capacity
    350kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome