Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
16911906.51V 1000 X 350mm Verso Cupboard Shelf
By Bott
Order Code:
ZT1023472X
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/16911906-51v-1000-x-350mm-verso-cupboard-shelf/p/ZT1023472X
Add to quotation
View all Accessories for Storage Cupboards
Description
16911906.51V
Extra cupboard shelf.
Specifications
Specifications for 16911906.51V 1000 X 350mm Verso Cupboard Shelf
Depth
1000mm
Height
45mm
Width
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome