Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Clip 25mm Zinc Coated - 2500091031
By Legrand
Order Code:
ZT5109284S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£3.09
0%
20 - 49
£2.96
4%
50 - 99
£2.84
8%
100 - 199
£2.72
12%
200 +
£2.60
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/clip-25mm-zinc-coated-2500091031/p/ZT5109284S
Add to quotation
View all Accessories for Storage Cupboards
Description
Legrand CLIP 25MM ZINC COATED Ancillary Items CKP25
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Clip 25mm Zinc Coated - 2500091031
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome