Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Clip 50mm Zinc Coated - 1051054221
By Legrand
Order Code:
ZT5096405S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.79
5%
20 +
£3.59
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/clip-50mm-zinc-coated-1051054221/p/ZT5096405S
Add to quotation
View all Accessories for Storage Cupboards
Description
Legrand CLIP 50MM ZINC COATED Ancillary Items CKP50
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Clip 50mm Zinc Coated - 1051054221
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome